Shop All Chandeliers
Elk Home
Starburst 36'' Wide 24-Light Chandelier - Satin Brass
Mfr # 12767/24
Zoro # G404843170
product price: $4,258.00
/ea
Free Shipping & Returns
$4,258.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type G16
- Mounting Rod
- Fixture Wattage 60
- Finish Satin Brass
- Voltage 120
Product Information
- Brand Elk Home
- MFR # 12767/24
- Zoro # G404843170
- UPC # 748119151120
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 19 |
Width | 36 |
Details
Lamp Type | G16 |
Mounting | Rod |
Fixture Wattage | 60 |
Finish | Satin Brass |
Voltage | 120 |
Type | Lighting |
Light Type | Incandescent |
Color | Gold |
Number of Lights | 24 |
Dimmable | Yes |
Material | Steel/Glass |
Description
This collection has graced New Yorkâ€TMs Metropolitan Opera since its opening in 1964. It features miniature groupings of highly polished faceted crystal balls and larger metal offshoots which extend from the center orb emulating an exploding celestial body. An abundance of light “reacts†brilliantly with the the Polished Chrome or Satin Brass finishes, captivating your senses while inspiring your imagination. This series can serve as an accent or a centerpiece in a wide range of decors.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 20W, 444 lm (113079M20)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- ENERGIZER Headlamp, LED, Rechargeable, 400 Lumens, 80m, Black (EVEENHDFRLP)
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black (85038/LED)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- Elk Home Chandeliers