Shop All Pendants
Elk Home
Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold
Mfr # 82125/1
Zoro # G904843199
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Width 6
- Lamp Type A19
- Mounting Rod
- Voltage 120
Product Information
Dimensions
Height | 9 |
Width | 6 |
Details
Color | Gold |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Glass |
Chandelier/ Pendant Type | Lighting |
Finish | Champagne Gold |
Material | Steel/Glass |
Watts | 60 |
Dimmable | Yes |
Description
The Square to Round mini pendant is exactly as it's named. Both the Glass and metalwork are square at the top and transition to round at the bottom, melding attributes of both shapes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- ILC Replacement for AH Lighting F40t12 BLB replacement light bulb lamp (F40T12 BLB AH LIGHTING)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ALERA Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black (ALELMP603B)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Coastal Breeze 11'' Wide 1-Light Pendant - White Coral (63104/1)
- ELK HOME Harmelin 7'' Wide 1-Light Mini Pendant, Satin Nickel (14484/1)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- Elk Home Pendants