Shop All Pendants
Elk Home
Softshot 12'' Wide 1-Light Pendant - Black
Mfr # D4672
Zoro # G404302738
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10
- Width 12
- Voltage 120
- Shade Material Glass
Product Information
Dimensions
Height | 10 |
Width | 12 |
Depth | 12 |
Details
Color | Black |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Lamp Quantity | 1 |
Standards | UL/CUL |
Dimmable | Yes |
Watts | 100 |
Weight | 7.78 |
Description
With black and white set to be one of this year's most striking trends, incorporate the look with the Softshot lighting collection. This pendant features a black and white frosted glass shade with hourglass curves and a metal cinch in an aged brass finish. This design holds a single bulb and is fitted with a black, cloth-covered cord. It's sleek vibe is an ideal choice for the style conscious, and is perfect for variety of interior locations. A table lamp is also available in the Softshot collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Headlamp and Tumbler (2115-21, 48-22-8392R)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- VISION X 3.4 x 1.9 in. Utility Flood Black 32 LED Light (XIL-UF32)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- ELK HOME Coastal Breeze 11'' Wide 1-Light Pendant - White Coral (63104/1)
- ELK HOME Harmelin 7'' Wide 1-Light Mini Pendant, Satin Nickel (14484/1)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- Elk Home Pendants