Shop All Floor Lamps
Elk Home
Salsarium 63'' High 3-Light Floor Lamp - White
Mfr # H019-7254
Zoro # G304267076
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 63
- Weight 12.1
- Number of Bulbs 3
- Shade Material Metal
- Bulb Type Incandescent
Product Information
- Brand Elk Home
- MFR # H019-7254
- Zoro # G304267076
- UPC # 818008054020
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 63 |
Width | 13.5 |
Depth | 11 |
Details
Weight | 12.1 |
Number of Bulbs | 3 |
Shade Material | Metal |
Bulb Type | Incandescent |
Dimmable | No |
Color | White |
Description
The striking form of the Salsarium Floor lamp adds sleek, modern style to a living room or entrance hall. Its upright pole, in a matt black finish, supports three discs that each shade a bulb. The discs, each vary in size and feature lux finishes in matt black, satin brass and white marble. A black, metal base gives this piece stability. The Salsarium also features foot switch for added convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V SYLVANIA)
- KEYSTONE 150 Watt Metal Halide Ballast Kit, MH-150X-Q-KIT (MH-150X-Q-KIT)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- ILC Replacement for Light Bulb / Lamp 150g40/if 130v replacement light bulb lamp (150G40/IF 130V LIGHT BULB / LAMP)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Wooden Brace 62'' High 1-Light Floor Lamp, Black (D2817)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- ORE INTERNATIONAL Ore International 9000 Antique-Style Goldtone Floor Lamp (9000)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- Elk Home Floor Lamps