Shop All Patio Dining Tables
Elk Home
New Orleans Outdoor Dining Table
Mfr # 6118005
Zoro # G304268042
product price: $7,998.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$7,998.00
Free 30-Day Returns
Key Features
- Weight 169
- Width 72 in
- Finish Natural
- Material Wood
- Depth 72
Product Information
- Brand Elk Home
- MFR # 6118005
- Zoro # G304268042
- UPC # 804343202622
- Country of Origin Indonesia
- Category Patio Dining Tables
Dimensions
Width | 72 in |
Depth | 72 |
Height | 34 in |
Length | 72 in |
Details
Weight | 169 |
Finish | Natural |
Color | Natural |
Material | Wood |
Description
Natural finish on teak root table base. Round glass table top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Solenoid-Starter For Delco 372501, 656576, 33202630, 33205022; 245-12110 (245-12110)
- INTEX POOL INFLT PLAY CNTR (57453EP)
- US WEIGHT 40 Pound Umbrella Base Designed to be Used with a Patio Table, Bronze (FUB40BZ)
- ATTWOOD Attwood 6724-05-1 Replacement Stern Light Globe 6700 (6724-05-1)
- KD CAMA DE BEBE Okemo Acacia Wood Outdoor Dining Table (KD3251438)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia foot and 32x32 Square White Marble Top, IndoorOutdoor (OD214-2230BWODS32SQWM)
- HANOVER All-Weather Aluminum 30" Square Glass-Top Bistro Table (HANCMDNTBL-30GL)
- MODWAY FURNITURE 12.5 H x 22W x 47 L in. Bayport Outdoor Patio Teak Coffee Table, Natural (EEI-2699-NAT)
- SUPERHEROSTUFF Portable Beach Chair, Blue (PA2633319)
- FLASH FURNITURE 35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole (CO-6-SIL-GG)
- Elk Home Patio Furniture