Shop All Sconces
Elk Home
Luca 9'' High 1-Light Sconce - Polished Chrome
Mfr # 89200/1
Zoro # G504303109
product price: $186.00
/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Incandescent
- Height 9
- Width 5
- Dimmable Yes
- Voltage 120
Product Information
Dimensions
Height | 9 |
Width | 5 |
Depth | 22 |
Details
Fixture Type | Incandescent |
Dimmable | Yes |
Voltage | 120 |
Lamp Quantity | 1 |
Lamp Included | No |
Lamp Watts | 60 |
Standards | UL |
Weight | 2 |
Color | Polished Chrome |
Description
The Luca collection exudes a sleek midcentury design with fully adjustable shades that cast functional light in almost any desired direction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602183)
- ASD LIGHTING Floodlight, Mini, LED, SMD, 10W, 5K, White (ASD-CSFL-A1050-W)
- ILC Replacement for Philips F15t8/ww/alto replacement light bulb lamp (F15T8/WW/ALTO PHILIPS)
- CHARGE XPRESS Rechargeable Work Light, Swivel, Green (SL360GU)
- ELK HOME Jackson 8'' High 1-Light Sconce - Oil Rubbed Bronze (1351WS/10)
- ELK HOME Covington 21.5'' High 1-Light Outdoor Sconce - Black (SL92257)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- ELK HOME Wall Sconces 12'' High 1-Light Sconce - Brushed Nickel (5161WS/99)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- Z-LITE Soriano 1 Light Wall Sconce, Matte Black & Heritage Brass (728-1S-MB-HBR)
- Elk Home Sconces