Shop All Chandeliers
Elk Home
Luca 26'' Wide 4-Light Chandelier - Polished Chrome
Mfr # 89206/4
Zoro # G004303029
product price: $514.00
/ea
Free Shipping & Returns
$514.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 4
- Mounting Rod
- Height 15
- Color Polished Chrome
- Standards UL
Product Information
- Brand Elk Home
- MFR # 89206/4
- Zoro # G004303029
- UPC # 748119145853
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 15 |
Width | 26 |
Depth | 26 |
Details
Lamp Quantity | 4 |
Mounting | Rod |
Color | Polished Chrome |
Standards | UL |
Watts | 60 |
Lamp Included | No |
Dimmable | Yes |
Voltage | 120 |
Type | Incandescent |
Weight | 8 |
Description
The Luca collection exudes a sleek midcentury design with fully adjustable shades that cast functional light in almost any desired direction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Replacement Bulb, For Mfr. No. SL-623 (SL-223)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- LEVITON Keyless Candelabra Base Black Lamp Socket (041-10025)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black (85038/LED)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- Elk Home Chandeliers