Shop All Wall Art & Decor
Elk Home
Lilypad Bowl, Silver, 4PK
Mfr # H0017-10429/S4
Zoro # G305909364
product price: $290.00
/pk 4, $72.50/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Silver
- Overall Width 11.25in
- Overall Height 11.25in
Product Information
- Brand Elk Home
- MFR # H0017-10429/S4
- Zoro # G305909364
- UPC # 818008062834
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Overall Width | 11.25in |
Overall Height | 11.25in |
Details
Material | Ceramic |
Color | Silver |
Description
The Lilypad Bowls are a set of four high gloss metal decorative bowls. Designed as tabletop or wall decor, these versatile organic bowls add a modern luxe coastal note to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Clear Plastic Snap Hooks, PK12 (WW-KA711)
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- ELK HOME Dale Sculpture, Black (H0077-9821)
- ELK HOME Rhino Sculpture (H0017-9156)
- ELK HOME Jaffe Bowl, Green Reactive (S0017-9723)
- ELK HOME Industrial Abstract Wall Art (S0016-8152)
- ELK HOME Greer Bowl, Low White and Gold Glazed (H0017-9746)
- ELK HOME Power Wall Art (S0016-8157)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- Elk Home Wall Art & Decor