Shop All Wall Art & Decor
Elk Home
Jordan Forest Wall Art
Mfr # S0026-9303
Zoro # G604267394
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.25
- Depth 1.5
- Weight 6.2
- Color Neutral
- Height 39.25
Product Information
- Brand Elk Home
- MFR # S0026-9303
- Zoro # G604267394
- UPC # 843558179893
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 39.25 |
Depth | 1.5 |
Height | 39.25 |
Details
Weight | 6.2 |
Color | Neutral |
Description
Jordan Forest Framed Wall Art depicts a sparse, leafless copse of trees in the shadowy mist, rendered in greyscale. This piece comes ready to hang with a thin silver painted frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Scarlette Mid-Century Walnut Finished Coffee Table (159-9736)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B)
- DISC-O-BED Sheet, fits 2XL (50017-2)
- SUPERIORÂ 400 Thread Count Egyptian Cotton Standard Pillowcase Set Stripe Gold (400SDPC STGL)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Patton Sound Wall Art (S0026-9282)
- ELK HOME Compass and Caliper Set (51-10001)
- ELK HOME Dunn Orb (H0807-9254)
- ELK HOME Greek Key Centerpiece Bowl, Nickel (H0807-10670)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- TRADEMARK FINE ART Silvia Vassileva 'Golden Bloom Ii' Canvas Art, 35x35 (WAP06901-C3535GG)
- Elk Home Wall Art & Decor