Shop All Chandeliers
Elk Home
Jackson 22'' Wide 5-Light Chandelier, Oil Rubbed Bronze
Mfr # 1355CH/10
Zoro # G205912389
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Style Transitional
- Color Bronze
- Material Iron, Glass
Product Information
- Brand Elk Home
- MFR # 1355CH/10
- Zoro # G205912389
- UPC # 748119076775
- Country of Origin China
- Category Chandeliers
Details
Finish | Oil Rubbed Bronze |
Style | Transitional |
Color | Bronze |
Material | Iron, Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- ILC Replacement for GE General Electric G.E 60a/52wmp/99-130v replacement light bulb lamp (60A/52WMP/99-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black (85038/LED)
- MAXIM LIGHTING Paloma 5-Light Chandelier (2885GL)
- Elk Home Chandeliers