Shop All Chandeliers
Elk Home
Impression 27'' Wide 6-Light Chandelier - Oil Rubbed Bronze
Mfr # D4679
Zoro # G504302683
product price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 6
- Standards UL
- Type Incandescent
- Dimmable Yes
- Height 24
Product Information
- Brand Elk Home
- MFR # D4679
- Zoro # G504302683
- UPC # 818008051838
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 24 |
Width | 27 |
Depth | 27 |
Details
Lamp Quantity | 6 |
Standards | UL |
Type | Incandescent |
Dimmable | Yes |
Watts | 40 |
Color | Oil Rubbed Bronze |
Voltage | 120 |
Weight | 12 |
Description
The transitional Impression collection displays style notes of classic, traditional design with pared-back contemporary overtones, tempered by textured metalwork. The Impression chandelier makes a grand statement while remaining unfussy and chic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- Elk Home Chandeliers