Shop All Wall Art & Decor
Elk Home
Greer Bowl, Low White and Gold Glazed
Mfr # H0017-9746
Zoro # G205909525
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 17.5in
- Material Earthenware
- Color White
Product Information
- Brand Elk Home
- MFR # H0017-9746
- Zoro # G205909525
- UPC # 843558182770
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Overall Depth | 17.5in |
Details
Material | Earthenware |
Color | White |
Description
The Greer Low Bowl is a low, wide earthenware display bowl with your choice of matte black or matte white finish on the outside, and an aqua glaze or gold metal enamel finish on the inside of the bowl. This bowl is a sleek addition to any tabletop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES Prairie View N202424-2 2 Tier Equipment Aluminum Stands; 24 x 20 x 24 in. (A202424-2)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- BASICWISE Toy storage box large Yellow (QI003221L.Y)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- ELK HOME Dunn Orb (H0807-9254)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Belle Bowl (H0807-10507)
- ELK HOME Teak Root Sculpture (2917502)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- ELK STUDIO Cindy Tray, Set of 3 Bleached (S0037-11307/S3)
- Elk Home Wall Art & Decor