Shop All Vanity Lights
Elk Home
Gabby 15'' Wide 2-Light Vanity Light - Polished Nickel
Mfr # 89521/2
Zoro # G804302970
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Height 10
- Width 15
- Lamp Type Incandescent
- Voltage 120
Product Information
- Brand Elk Home
- MFR # 89521/2
- Zoro # G804302970
- UPC # 748119146140
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 |
Width | 15 |
Depth | 6 |
Details
Color | Polished Nickel |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Included | No |
Standards | UL |
Lamp Quantity | 2 |
Dimmable | Yes |
Lamp Watts | 60 |
Weight | 3.5 |
Shade Color Family(15) | White Opal Glass |
Shade Included | Yes |
Indoor or Outdoor | Indoor |
Description
The Gabby 2-light vanity has a trend-forward die cast ring that "clasps" a conical shaped glass. Finished in Polished Nickel with opal white glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- GE LAMPS GE LIGHTING 320W, ED37 Metal Halide HID Light Bulb (MPR320/VBU/XHO/PA)
- ASD LIGHTING Sheetrock Flushmount Kit, ELP and DLP, 2x4 (ASD-FDW-ELP24)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9340B)
- ELK HOME Califon 23'' Wide 4-Light Vanity Light - Oil Rubbed Bronze (CN570411)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Summit Place 21'' Wide 3-Light Vanity Light - Brushed Nickel (CN579312)
- ELK HOME Bella 31'' Wide 5-Light Vanity Light - Oiled Bronze (SL714515)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1007-AB)
- Elk Home Vanity Lights