Shop All Chandeliers
Elk Home
French Connection 42'' Wide 9-Light Chandelier - Malted Rust
Mfr # D3960
Zoro # G904302641
product price: $1,598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Lamp Quantity 9
- Type Incandescent
- Voltage 120
- Dimmable No
- Color Malted Rust
Product Information
- Brand Elk Home
- MFR # D3960
- Zoro # G904302641
- UPC # 818008041440
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 42 |
Height | 26 |
Depth | 42 |
Details
Lamp Quantity | 9 |
Type | Incandescent |
Voltage | 120 |
Dimmable | No |
Color | Malted Rust |
Watts | 60 |
Standards | UL/CUL |
Weight | 11.44 |
Description
The French Connection collection is a pared-down take on traditional French Country lighting. Thin metal arms curve out from a central wooden spun center column, and rustic teardrop beads hang delicately to complete the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- HALO Matte White 6 in. W Aluminum LED Dimmable Recessed Downlight 8.6 W (SLDSL6069S1EMWR)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black (85038/LED)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Elk Home Chandeliers