Shop All Pendants
Elk Home
Fogelberg 26'' WideLED Pendant - Matte Black
Mfr # 81664/LED
Zoro # G904843144
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.5
- Width 26
- Lamp Type Integrated LED
- Mounting Cord
Product Information
Dimensions
Height | 3.5 |
Width | 26 |
Details
Color | Black |
Lamp Type | Integrated LED |
Mounting | Cord |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Shade Material | Metal |
Chandelier/ Pendant Type | Lighting |
Finish | Matte Black |
CRI | 90 |
Color Temperature | 3000K (Warm White) |
Dimmable | Yes |
Material | Steel |
Watts | 36 |
Description
The Fogelberg LED pendant features a modern design with a band of LED light nestled between two bold concentric rings.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Hang-A-Light 80W LED Longneck Temporary Area Work Light, 7600 Lumens, 5000K (111080ECO)
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- CURRENT GE Lighting 66650 48 in. 40W T12 Utility Fluorescent Light Bulb - Pack Of 30 (154863)
- STREAMLIGHT TASK LITE LED 2AA (SR52102)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- Elk Home Pendants