Shop All Buffets & Sideboards
Elk Home
Farmhouse Credenza
Mfr # 6415507
Zoro # G804266616
product price: $1,798.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,798.00
Free 30-Day Returns
Key Features
- Color Gray
- Width 65 in
- Height 40 in
- Weight 154
- Length 15 in
Product Information
- Brand Elk Home
- MFR # 6415507
- Zoro # G804266616
- UPC # 804343192169
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Width | 65 in |
Height | 40 in |
Length | 15 in |
Depth | 15 |
Details
Color | Gray |
Weight | 154 |
Finish | Manor Greige |
Material | Wood |
Item | Cabinet - Credenza |
Description
The Elk Home collection of storage furniture includes cabinets, chests and credenzas. These stylish and fuctional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization. Styles range from traditional breakfronts to modern silhouettes in materials including wood, metal, stone and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Irene Credenza (12326)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Whitney Credenza (13488)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Light Grey (SB-5006)
- Elk Home Buffets & Sideboards