Shop All Pendants
Elk Home
Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass
Mfr # D3229
Zoro # G404303131
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aged Brass
- Height 15
- Width 12
- Voltage 120
- Shade Material Glass
Product Information
Dimensions
Height | 15 |
Width | 12 |
Depth | 12 |
Details
Color | Aged Brass |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Watts | 100 |
Standards | UL |
Lamp Quantity | 1 |
Weight | 4.8 |
Description
The Faraday 1-Light Mini Pendant offers updated touches to classic style with notes of glam. Its clear glass orb shade is supported by metal appointments in black and aged brass finishes for an added note of luxe. This design is perfect for adding interest and crisp, clear lighting to a living room or hallway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Corsair 16'' Wide 1-Light Pendant - Natural (D4635)
- VAXCEL INTERNATIONAL Milano Mini Pendant Smoky Fire Glass (P0178)
- Elk Home Pendants