Shop All Candleholders
Elk Home
Delmont Votive, Large Whitewash
Mfr # S0807-9773
Zoro # G205909129
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Metal
- Overall Depth 7in
- Overall Width 7in
- Overall Height 7.5in
Product Information
- Brand Elk Home
- MFR # S0807-9773
- Zoro # G205909129
- UPC # 843558183142
- Country of Origin India
- Category Candleholders
Dimensions
Overall Depth | 7in |
Overall Width | 7in |
Overall Height | 7.5in |
Details
Color | White |
Material | Metal |
Description
The Large Delmont Votive is made from perforated iron which is finished in a white wash. Perforations allow the gold interior to shimmer in the warm glow of candlelight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 Ft. X 11 Ft. - 2 In. Large Rectangle- Indoor - Outdoor Courtyard Natural Blue Machine Made Rug (CY2098-3101-8)
- LORELL CHAIRMAT, 44X50, GLASS (LLR82834)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- FABULAXE Antique 12 Distressed 3 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.TE)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, White (QI004063.WT.3)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- FABULAXE Antique 12 Distressed 5 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.QU)
- FRIENDS ARE FOREVER 6 x 6 x 6 in. Square Glass Candle Holder; Silver (FR991085)
- Elk Home Candleholders