Shop All Vases
Elk Home
Brigitte Vases, PK 3
Mfr # H0807-9793/S2
Zoro # G904267889
product price: $278.00
/pk 3, $92.67/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Width 8
- Depth 5.5
- Height 17
- Weight 12
Product Information
Dimensions
Width | 8 |
Depth | 5.5 |
Height | 17 |
Details
Color | Nickel |
Weight | 12 |
Description
The Brigitte Vases, sold as a set of two, are metal vases in two sizes inspired by fluted urns, with a small pedestal base and wide tapered mouth opening. Made from aluminum in a ridged nickel finish, these vases have a updated traditional appeal that adds dimension to any tabletop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees And Fronds' Canvas Art, 14x19 (ALI46257-C1419GG)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- ELK HOME Wave Vase - Large White (9166-029)
- ELK HOME Leona Vase - Tall (S0014-10105)
- ELK HOME Drue Vase - Short Black (H0017-9149)
- ELK HOME Galen Vase, Tall (S0017-10133)
- ELK HOME Broome Vase, Small (S0017-10078)
- ELK HOME Gisli Vase, Large (S0047-8072)
- UNIQUEWISE Tall Trumpet Design Decorative Artificial Rattan Wire Pattern Floor Vase 40 Inch High (QI003826)
- Elk Home Vases