Shop All Chandeliers
Elk Home
Boudreaux 32'' Wide 18-Light Chandelier - Matte White
Mfr # 24441/18
Zoro # G404843224
product price: $1,498.00
/ea
Free Shipping & Returns
$1,498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type B10
- Mounting Rod
- Fixture Wattage 60
- Finish Matte White
- Light Type Incandescent
Product Information
- Brand Elk Home
- MFR # 24441/18
- Zoro # G404843224
- UPC # 748119151724
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 28 |
Width | 32 |
Details
Lamp Type | B10 |
Mounting | Rod |
Fixture Wattage | 60 |
Finish | Matte White |
Light Type | Incandescent |
Number of Lights | 18 |
Dimmable | Yes |
Color | White |
Type | Lighting |
Voltage | 120 |
Material | Steel/Glass |
Description
The Boudreaux collection showcases the exuberance of midcentury modern design using various design styles. Finishes include Matte Black/Antique Gold with clear glass, Matte Black/Polished Nickel with clear glass, or Matte White/Polished Nickel with clear glass.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED115WT848835PETG8C (LED11.5WT8/48/835-PET-G8C)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- ELK HOME Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black (85038/LED)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- Elk Home Chandeliers