Shop All Accent Furniture and Storage
Elk Home
Bolt Chest
Mfr # 6419002
Zoro # G304267861
product price: $1,850.00
/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$1,850.00
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Bolt
- Frame Material Wood
- Finish Black
- Length 18 in
Product Information
- Brand Elk Home
- MFR # 6419002
- Zoro # G304267861
- UPC # 843558171873
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 18 in |
Width | 52.75 in |
Height | 38 in |
Depth | 18 |
Details
Arm Style | Transitional |
Series | Bolt |
Frame Material | Wood |
Finish | Black |
Item | Chest |
Color | Black |
Weight | 32.52 |
Description
Built by hand with a hand-applied grey finish, this rustic 3-drawer chest has a ribbed wood exterior. Ideal for bedroom storage, it is suited to modern farmhouse style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Nunsmere Hall 16th-Century Battle Armor Collection (CL3480)
- SLIDE-CO 241948 Lrg Bed Fram Clampset (U 9006)
- LORELL CHAIRMAT, 44X50, GLASS (LLR82834)
- PLAY WHEELS Play Wheels 166834 21 in. Teenage Mutant Ninja Turtles Wood Cruiser - Ninja Power (166834)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Seville Forged Console Table, Antique Brass (H0895-10646)
- ALATERRE FURNITURE Claremont Rustic Wood End Table with Drawer and Low Shelf (ANCM0174)
- Elk Home Accent Furniture and Storage