Shop All Wall Art & Decor
Elk Home
Belle Bowl
Mfr # H0807-10507
Zoro # G805909130
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 10.5in
- Overall Width 10.5in
- Overall Height 4.5in
- Material Mango Wood
- Color Off White
Product Information
- Brand Elk Home
- MFR # H0807-10507
- Zoro # G805909130
- UPC # 818008063756
- Country of Origin India
- Category Wall Art & Decor
Dimensions
Overall Depth | 10.5in |
Overall Width | 10.5in |
Overall Height | 4.5in |
Details
Material | Mango Wood |
Color | Off White |
Description
The Belle Bowl is inspired by Italian midcentury design. The low bowl, made from mango wood in a white washed finish, flares out at the center, creating a striking silhouette. Display as sculpture on any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- DARE2DECOR Purple Geranium Floral Bush 15.25 in. (DA579401)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Compass and Caliper Set (51-10001)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Copas Decorative Object White, 3PK (S0037-9173/S3)
- TRADEMARK FINE ART Melissa Wang 'Sushi I' Canvas Art, 14x14 (WAG06063-C1414GG)
- Elk Home Wall Art & Decor