Shop All Vanity Lights
Elk Home
Bella 31'' Wide 5-Light Vanity Light - Oiled Bronze
Mfr # SL714515
Zoro # G704302612
product price: $250.20
/ea
Free Shipping & Returns
$250.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9
- Lamp Type Incandescent
- Voltage 120
- Shade Material Glass
- Lamp Included No
Product Information
- Brand Elk Home
- MFR # SL714515
- Zoro # G704302612
- UPC # 20389201843
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 31 |
Depth | 6.5 |
Details
Color | Oiled Bronze |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Included | No |
Lamp Watts | 100 |
Standards | UL |
Lamp Quantity | 5 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Bulb for 902-108 and 902-221 (BULB-T4)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- ELK HOME Prestige 45.5'' Wide 5-Light Vanity Light - Sable Bronze (SL748522)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Tia 30.75'' Wide 4-Light Vanity Light - Matte Nickel (190018117)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-009-30)
- Elk Home Vanity Lights