Shop All Buffets & Sideboards
Elk Home
Badlands Credenza
Mfr # 3138-453
Zoro # G104266637
product price: $998.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$998.00
Free 30-Day Returns
Key Features
- Color Drifted Oak
- Height 35.5
- Depth 13.75
- Width 61.5
- Weight 81.28
Product Information
- Brand Elk Home
- MFR # 3138-453
- Zoro # G104266637
- UPC # 818008042423
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Height | 35.5 |
Depth | 13.75 |
Width | 61.5 |
Details
Color | Drifted Oak |
Weight | 81.28 |
Description
The Badlands Cabinet is everything we love about Transmodern design stories. Earthy clay-red wood evokes a rugged Badlands mesa scorched by torrid prairie winds. Galvanized metal casing done in edgy Spangled Iron says "urban workshop loft". Stylish Aged Black Bar Pulls. On-trend Modern Rustic appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- ELK HOME Wilder Credenza, 4 Door (17290)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Irene Credenza (12326)
- INVAL Buffet Cabinet 47.2 in. W x 19.69 in. H x 13.54 in. D in Washed Oak Wall Mounted 2-Door (GCS-149)
- Elk Home Buffets & Sideboards