Shop All Table Lamps
Elk Home
Arlo 32'' High 1-Light Table Lamp
Mfr # H0019-10327
Zoro # G505909416
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Steel
- Finish Matte Black Glazed
- Color Black
- Bulb Type A21
- Assembly Required Yes
Product Information
- Brand Elk Home
- MFR # H0019-10327
- Zoro # G505909416
- UPC # 818008062285
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Height | 32in |
Overall Width | 18in |
Details
Material | Ceramic, Steel |
Finish | Matte Black Glazed |
Color | Black |
Bulb Type | A21 |
Assembly Required | Yes |
Voltage | 120 |
Description
The Arlo Table Lamp is inspired by a traditional amphora style shape, with a rounded base, narrow neck and two small round handles. With a matte black finish and updated silhouette, this lamp makes a modern statement in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- HOWARD LIGHTING PRODUCTS Howard Lighting Products VSA4A254APSMV000000I 4 Foot 2 Lamp T5 Vaporproof Fluorescent Strip (VSA4A254APSMV000000I)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310C)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- YHIOR 26 in. 2 Tier Clear Acrylic Holly Table Lamp with Charging Station & USB Port - Chrome Silver (YH2629507)
- Elk Home Table Lamps