Shop All Planters & Window Boxes
Elk Home
Al Fresco Planter - Short
Mfr # 157-011
Zoro # G004268052
product price: $658.00
/ea
Free Shipping & Returns
$658.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Concrete
- Width 16
- Height 32
- Weight 8
- Depth 16
Product Information
- Brand Elk Home
- MFR # 157-011
- Zoro # G004268052
- UPC # 818008018022
- Country of Origin Viet Nam
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Height | 32 |
Depth | 16 |
Details
Color | Polished Concrete |
Weight | 8 |
Description
Simplicity and function meet in the use of modern materials Al Fresco Collection. Formed from lightweight concrete the modular basic elements of the Cubo Collection ensure everyone's individuality comes to life. The concrete is lightweight and waxed for durability. Suitable for indoor and outdoor use, we recommend it be waxed every four to six weeks with a paraffin based wax if fully exposed to the elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, 3" OD (2174561SM)
- OREGON Belt, Aramid Cord, 3/8in. x 34in. (75-334)
- CANINE COUNTRY Dog Waste Grabber Tool (52111)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Blower - Tool Only (ML2724-20)
- ELK HOME Melton Planter, Large White (S0017-9727)
- ELK HOME Hourglass Planter, Large (H0117-10551)
- PATIO 8331 S-2 Galvanized Steel Steel Window Box Planter (PA1789973)
- SULLIVANS Assorted Ceramic 16 in. H Snail Planter, 3PK (ACE170)
- NOVELTY Grecian Urn Planter (39126)
- GRILLTOWN LuxenHome 24in Galvanized Round Raised Garden Bed (GR3264996)
- BALCONY BEYOND French Wrought Iron Planter (BA2647749)
- Elk Home Landscaping Materials