Shop All Vanity Lights
Elk Home
Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black
Mfr # 68271/2
Zoro # G104843296
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11
- Width 17.5
- Lamp Type A19
- Voltage 120
Product Information
- Brand Elk Home
- MFR # 68271/2
- Zoro # G104843296
- UPC # 748119152349
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11 |
Width | 17.5 |
Depth | 9.5 |
Shade Width | 8 |
Backplate Width | 5 |
Cord Length | 8 |
Shade Height | 5 |
Backplate Height | 5 |
Overall Dimensions | 17.5in W X 9.5in D X 11in H |
Description
The Abbington collection features conical metal shades for direct functional light and a bold architectural statement.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK (862719)
- SOLAR GOES GREEN Solar Goes Green SGG-FL9W-EXTREME 990 Lumens LED Solar Flood Light with Remote Control (SGG-FL9W-EXTREME)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 161W (ABC1024471DQQSTKQW1PK)
- HALO Par Reflector Cone, 5020 (5020SN)
- ELK HOME Bella 31'' Wide 5-Light Vanity Light - Oiled Bronze (SL714515)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Tia 30.75'' Wide 4-Light Vanity Light - Matte Nickel (190018117)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Summit Place 21'' Wide 3-Light Vanity Light - Brushed Nickel (CN579312)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1007-WH)
- Elk Home Vanity Lights