Shop All Dining Room Tables & Sets
Elk Home
81 W, 34 H, Natural
Mfr # 7011-1369
Zoro # G804267972
product price: $9,700.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,700.00
Free 30-Day Returns
Key Features
- Width 81
- Height 34
- Tabletop Color Natural
- Depth 81
- Weight 506
Product Information
- Brand Elk Home
- MFR # 7011-1369
- Zoro # G804267972
- UPC # 818008039126
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Dimensions
Width | 81 |
Height | 34 |
Depth | 81 |
Details
Tabletop Color | Natural |
Weight | 506 |
Description
The Elk Home collection of Dining Tables includes bold, sculptural, statement-making tables as well as simple, functional tables in high quality wood, metal, stone and glass. Styles include traditional tables and modern silhouettes in square, rectangle, round and more, offering a shape for every style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/Black Base (JTAB200-MOBK)
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Bench (186-11351-Zoro)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T57-42DP)
- Elk Home Dining Room Tables & Sets