Shop All Coffee Tables
Elk Home
48 W, 18 H, Navy
Mfr # 3169-127
Zoro # G904267193
product price: $598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$598.00
Free 30-Day Returns
Key Features
- Width 48
- Height 18
- Depth 24
- Weight 44.55
Product Information
- Brand Elk Home
- MFR # 3169-127
- Zoro # G904267193
- UPC # 818008049194
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 48 |
Height | 18 |
Depth | 24 |
Details
Tabletop Color | Navy |
Weight | 44.55 |
Description
An instant classic, Les Revoires Coffee Table features a cream colored faux shagreen top with one drawer. The drawer pull and open metal frame base are sleek matte gold.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Time to Read, Clock (90/00TR-1)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1852307-1)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- ELK HOME 48 W, 18 H, Gray (3169-128)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- ELK HOME 48 W, 18 H, Natural (H0805-9387)
- ELK HOME 42 W, 18 H, Gold Leaf (1114-408)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME 47.25 W, 16 H, Gold Leaf (1114-302)
- ORE FURNITURE Ore Furniture HB4729 18 in. Navy Blue Diamond Tufted Coffee Table (HB4729)
- Elk Home Coffee Tables