Shop All Coffee Tables
Elk Home
48 W, 18 H, Natural
Mfr # H0805-9387
Zoro # G604267387
product price: $2,798.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,798.00
Free 30-Day Returns
Key Features
- Width 48
- Height 18
- Tabletop Color Natural
- Depth 48
- Weight 183.76
Product Information
- Brand Elk Home
- MFR # H0805-9387
- Zoro # G604267387
- UPC # 818008059223
- Country of Origin India
- Category Coffee Tables
Dimensions
Width | 48 |
Height | 18 |
Depth | 48 |
Details
Tabletop Color | Natural |
Weight | 183.76 |
Description
The River Wood Coffee Table makes an eye catching focal point for a casual seating area. Made from Acacia wood, it features a stain finish that enhances its natural grain. This piece is an ideal addition for a coastal or organically inspired interior, and its low profile provides space to rest drinks or display decorative items without interrupting the flow of the setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- ELK HOME Celia Vase, Large (S0017-10137)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME 42 W, 18 H, Gold Leaf (1114-408)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- ELK HOME 48 W, 18 H, Gray (3169-128)
- ELK HOME 47.25 W, 16 H, Gold Leaf (1114-302)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- ALATERRE FURNITURE 32 W, 14 L, 32 H, Pine with Composite Wood Top, Gray (ANCT1040)
- Elk Home Coffee Tables