Shop All Coffee Tables
Elk Home
42 W, 18 H, Gold Leaf
Mfr # 1114-408
Zoro # G304267212
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Height 18
- Weight 52.36
- Depth 42
Product Information
- Brand Elk Home
- MFR # 1114-408
- Zoro # G304267212
- UPC # 818008049729
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 42 |
Height | 18 |
Depth | 42 |
Details
Tabletop Color | Gold Leaf |
Weight | 52.36 |
Description
The Jeanette Coffee Table features a round clear glass tabletop, supported by a an open frame gold leaf metal base. Bundles of gold wires attaching the base to the top of the frame are gathered and banded at the center.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- CLINTON School of Fish (Left Facing) Wall Stickers (07-CC-L)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- ELK HOME 48 W, 18 H, Natural (H0805-9387)
- ELK HOME 48 W, 18 H, Gray (3169-128)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME 47.25 W, 16 H, Gold Leaf (1114-302)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- KD CAMA DE BEBE Rustic Reclaimed Oval Coffee Table Driftwood - Large (KD3236207)
- Elk Home Coffee Tables