Shop All Indoor Game Tables
Elixir
Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set
Mfr # 11102-U
Zoro # G803869092
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elixir
- MFR # 11102-U
- Zoro # G803869092
- UPC # 733132111022
- Country of Origin China
- Category Indoor Game Tables
Description
Elixir Strings with original POLYWEB coating have a balanced tone and smooth response. They feel comfortably smooth and reduce finger squeak. Elixir Strings are coated in a unique way to protect wound strings from your DNA and other contaminants. A flexible, strong, yet micro-thin polymer tube defends the Critical Zone of Tone from invading enemies. Nothing (including the coating) gets between the windings. The result Strings that sound and feel their best three to five times longer than ordinary strings.
Features- Reduced finger squeak
- Smooth response
- Guitar Type: Acoustic
- Number of Strings: 6
- Coated: Yes (Nano web Coating)
- Gauges: 0.010, 0.014, 0.023, 0.030, 0.039, 0.047
- Core Material: Steel
- Winding Material: 80/20 Bronze
- Winding Type: Round Wound
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Filter, SS, 1/4"QCx1/4"M (85.211.007)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- ZORO APPROVED SUPPLIER Clean and Clear 150 Predator 150 Replacement Pool Filter Compatible Cartridge PAP150-4/C9415/FC-0687 (WP.PNA0687)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- ELIXIR Elixir 11027-U Nanoweb 80-20 Bronze Custom Light Acoustic Guitar Strings Set (11027-U)
- BRI-RUS SPEC BRI-RUS SPEC SL2222S 22 x 22 In. Skylight; Smoke (B1G-SL2222S)
- PYLE Keyboard Stand, PKST52 (PKST52)
- DRUM WORKSHOP Latin Percussion LP1400-TM UDU Drum Tambuta (LP1400-TM)
- HOLLAND BAR STOOL CO Seattle Kraken 8' Pool Table (PT8ChrdClawSeaKrk-PCLSeaKrk)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- Elixir Indoor Games