Shop All Mops
Elite Mops & Brooms
Lanier 109-32PLY-No.32 32 Ply Mop Head Cut End Cotton Yarn
Mfr # 10477
Zoro # G603933733
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elite Mops & Brooms
- MFR # 10477
- Zoro # G603933733
- UPC # 852026003066
- Country of Origin China
- Category Mops
Description
Features
- Mop Head Type: Wet
- Product Type: Mop Head
- Mop Material: Cotton
- Diemension: 19" H x 8" W x 2.5" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- SPARTA 0.5 in W Radiator Style Brush, Orange, Polypropylene (41198EC24)
- PFERD Shoe Hndl Scrtch Brush, CSWire, Wood, 4x16 in, 5-1/4 in L Handle, 5 in L Brush, Hardwood (85033)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- ELITE MOPS & BROOMS Mop Head, 16 oz Dry Wt, Rayon, 111-RAY-16 (111-RAY-16)
- ELITE MOPS & BROOMS 32Ply Cotton Mophead #32 (109-32PLY-#32)
- ELITE MOPS & BROOMS Elite 48 in. W Dust Mop (124-DUST-48)
- ELITE MOPS & BROOMS 32Ply Cotton Mophead #24 (108-32PLY-#24)
- ELITE MOPS & BROOMS Mop Head, Cotton, 105-4PLY-#24 (105-4PLY-#24)
- ELITE MOPS & BROOMS Mop Head, Cotton, 104-4PLY-#20 (104-4PLY-#20)
- EMSCO GROUP No. 32 Cotton Mop Head With Cut-Ends- 23 Oz. (6503)
- Elite Mops & Brooms Floor Mops, Buckets & Wringers