Shop All Fog Lamps & Fog Lights
Eliminator Lighting
Eliminator Lighting AMBERFOG700 700W Fog Machine with LED
Mfr # AMBERFOG700
Zoro # G203998491
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eliminator Lighting
- MFR # AMBERFOG700
- Zoro # G203998491
- UPC # 817175010693
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
A compact 700W fog machine with orange LEDs for an astonishing and unique flame effect while producing fog. The fog machine has a built in reservoir for the smoke fluid. The LEDs flame effect can be switched off on the back of the smoke machine. Fog production can be activated on the supplied remote control.
Specifications- Power: 700W
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-23/64 x 5/16", CRW1, NBR (17270)
- GATES Molded Coolant Hose - Heater - Left Side, 23625 (23625)
- DONALDSON Air Filter, Primary Radialseal, P532473 (P532473)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- TYC PRODUCTS Light Assembly, 19-5398-00 (19-5398-00)
- RANCH HAND VARIOUS UNIVERSAL FOG LIGHT BRACKET (SET OF 2) (LBUNA1BP)
- HANDY PACK Fog Light Connector, HP3970 (HP3970)
- GROTE Rectangular Halogen Fog Lamp (63531)
- URO PARTS Fog Light Lens, 2305620011 (2305620011)
- GROTE Fog and Driving Lamps, 500 Series, PK2 (05001-5)
- RACE SPORT Hid Reverse/Fog Light Kit (4,300K Oem) (HID-R-4.3K)
- Eliminator Lighting Automotive Lighting