Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1344 lb., Black
Mfr # NDX.Q-35X2,0-M14
Zoro # G2851838
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Shape Square
- Load Capacity 1,344 lb
- Thread Size 27/49
- Outside Dia. 1.378 in
Product Information
- Brand Elesa
- MFR # NDX.Q-35X2,0-M14
- Zoro # G2851838
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Thread Size | 27/49 |
Outside Dia. | 1.378 in |
Details
Item | Tube End to Metric |
Shape | Square |
Load Capacity | 1,344 lb |
Material | Plastic |
Description
Tube End to Metric, Tube Wall Size 0.079 in, Thread Size 27/49, Load Capacity 1,344 lb, Shape Square, Outside Dia. 1.378 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Chrome Wire Bottom Mount Trash Can Pull-Out, Black (RV-15KD-18C S)
- SARGENT Sargent lock Case Elec NFS 24V RX (RX-8271-24V 26D)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 8ft Roll - Dark Gray (03-165)
- KABA ILCO Key Blank, Brass, Type 1092, 4 Pin, PK50 (M1-BR)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- Elesa Leveling Feet & Pads