Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1232 lb., Black
Mfr # NDX.T-1-3/4X0,12 B 3/4-10
Zoro # G2851698
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Shape Round
- Load Capacity 1,232 lb
- Outside Dia. 1.75 in
- Thread Size 3/4-10
Product Information
- Brand Elesa
- MFR # NDX.T-1-3/4X0,12 B 3/4-10
- Zoro # G2851698
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Outside Dia. | 1.75 in |
Thread Size | 3/4-10 |
Details
Item | Tube End |
Shape | Round |
Load Capacity | 1,232 lb |
Material | Plastic |
Description
Tube End, Tube Wall Size 0.079 in, Thread Size 3/4-10, Load Capacity 1,232 lb, Shape Round, Outside Dia. 1.75 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALN)
- WRIGHT PRODUCTS Inside Latch, Brown, Heavy Duty (V444ISBN)
- ALTRONIX Enclosure Xlg Fits 2- 12Ah Battery (BC400)
- KWIKSET SmartCode 917 Touchpad Electronic Lever (917-HFL-15-SMT-CP-RCALFD)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- S & W Square Tube End, 3/8-16 Thread (TE1-2A)
- S & W Round Tube End, 1/2-13 Thread, Outside Dia.: 2 in (TE2-2B)
- EZTUBE Premium Nylon Leveling Foot with Plastic Insert, M8 x 1.25 Thread with Jam Nut (100-328)
- Elesa Leveling Feet & Pads