Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1120 lb., Black
Mfr # NDX.T-1-1/2X0,065- B 1/2-13
Zoro # G2851731
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Shape Round
- Load Capacity 1,120 lb
- Thread Size 1/2-13
- Outside Dia. 1.5 in
Product Information
- Brand Elesa
- MFR # NDX.T-1-1/2X0,065- B 1/2-13
- Zoro # G2851731
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.065 in |
Thread Size | 1/2-13 |
Outside Dia. | 1.5 in |
Details
Item | Tube End |
Shape | Round |
Load Capacity | 1,120 lb |
Material | Plastic |
Description
Tube End, Tube Wall Size 0.065 in, Thread Size 1/2-13, Load Capacity 1,120 lb, Shape Round, Outside Dia. 1.5 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Door Solid Brass 4In (N195-693)
- SCHLAGE Cylindrical Lock, ALX80P SAT 606 (ALX80P SAT 606)
- MSI Arctic Golden Split Face Ledger Corner 6 in. X 18 in. Quartzite Wall Tile, 6PK (ZOR-PNL-0124)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/4" (11-091 626)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- EZTUBE Premium Nylon Leveling Foot with Plastic Insert, M8 x 1.25 Thread with Jam Nut (100-328)
- S & W Round Tube End, 1/2-13 Thread, Outside Dia.: 2 in (TE2-2B)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- Elesa Tube End Leveling Mounts