Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1008 lb., Black, Thread Size: M12
Mfr # NDX.Q-30X2,0-M12
Zoro # G2851865
original price:
$6.59
12% off
new price: $5.75
/ea
Sold in multiples of 3 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Thread Size M12
- Shape Square
- Load Capacity 1,008 lb
- Outside Dia. 1.181 in
Product Information
- Brand Elesa
- MFR # NDX.Q-30X2,0-M12
- Zoro # G2851865
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Thread Size | M12 |
Outside Dia. | 1.181 in |
Details
Shape | Square |
Load Capacity | 1,008 lb |
Item | Tube End to Metric |
Material | Plastic |
Description
Tube End to Metric, Tube Wall Size 0.079 in, Thread Size M12, Load Capacity 1,008 lb, Shape Square, Outside Dia. 1.181 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES MARTIN VANITIES Addison 12in Wooden Stand for Petite Tower Hutch, Mid-Century Acacia (E444-ST12-MCA)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 130 lb. (2-Pack) (DLEY130)
- BALDWIN Estate Lifetime Brass Latches (8208.003.DB)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- Elesa Tube End Leveling Mounts