Shop All Thumb Screws
Elesa
Thumb Screw, M10-40 Thread Size, Wing, Stainless Steel, 36 mm Head Ht, 40 mm Lg
Mfr # EWN-SST-p
Zoro # G2084812
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-40
- Fastener Length 40 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 36 mm
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2084812
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-40 |
Fastener Length | 40 mm |
Head Height | 36 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 10 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Wing Span | 70 mm |
Basic Material | Stainless Steel |
Description
Stainless steel threaded stud, EWN.70 SST-p-M10x40-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0175)
- CURT Hitch Pin, 1/2", 21400 (21400)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (WWG-CPS-030)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Black Oxide Steel, 5/8 in Head Ht, 1 3/4 in Lg (Z1089)
- Elesa Thumb Screws