Shop All Thumb Screws
Elesa
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2369170
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Product Information
- Brand Elesa
- MFR # EWN-p (inch sizes)
- Zoro # G2369170
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Head Height | 1.26 in |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 0.35 in |
Head Material | Polyamide |
System of Measurement | Inch |
Wing Span | 2.48" |
Nut Style | Wing Nut |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.63 p-5/16-18x1-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG360093009312)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK (M04114.060.0035)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 2 mm Ht, 100 PK (M01300.025.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08161.062.0002)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS13)
- Elesa Thumb Screws