Shop All Thumb Screws
Elesa
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1-1/2 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2368848
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-p (inch sizes)
- Zoro # G2368848
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Head Height | 1.26 in |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 0.35 in |
Head Material | Polyamide |
System of Measurement | Inch |
Basic Material | Steel |
Wing Span | 2.48" |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, EWN.63 p-5/16-18x1ÂÂ1⁄2-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Keystock Square 1/4X12 (N180-174)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0150)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.087.0450)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 8 PK (32946)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg (TSI0370075S0-010P)
- Elesa Thumb Screws