Shop All Cabinet Handles & Pulls
Elesa
Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in
Mfr # EPR.90-PF-C1
Zoro # G3034495
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Technopolymer
- Finish matte
- Projection 3/4 in
- Mounting Type Snap-in
- Cutout Height 3 11/32 in
Product Information
- Brand Elesa
- MFR # EPR.90-PF-C1
- Zoro # G3034495
- Country of Origin Italy
- Category Cabinet Handles & Pulls
Dimensions
Cutout Height | 3 11/32 in |
Cutout Width | 1 3/8 in |
Overall Length | 2 in |
Overall Width | 3 1/2 in |
Grip Length | 3 in |
Details
Material | Polyamide, Technopolymer |
Color | Gray/Black |
Finish | matte |
Projection | 3/4 in |
Mounting Type | Snap-in |
Item | Recessed Pull Handle |
Plate Thickness | 5/64 in |
Hardware | Not included |
Load Rated (Y/N) | N |
Operating Temp. | 0 Degrees to 80 Degrees F |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 010-173 Gas Spring - 13.98" Ext Length, 5.47" Stroke Rod Length, 40 lb. P1 Force (010-173)
- ZORO SELECT O-Ring, Buna N, Dash 240, 3-3/4, 4.012, PK25 (U38801.012.0375)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CODEL DOORS 32" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2868fir8403)
- ELESA Threaded blind holes for back mounting, M.643/140-120 B-M8 (M.643)
- ELESA Aluminium tube with epoxy resin coating, ETH.28-600-EP-C17 (ETH-EP)
- ELESA Bridge handles, M.543/140 B-M8-C9 (M.543)
- ELESA Polypropylene, for cylindrical head screws, M.443/260 N-CH (M.443-N-CH)
- ELESA Flush pull handles, PR.137-PF-AE-V0-C1 (PR-PF-AE-V0)
- ELESA Polyamide, for cylindrical head screws, M.443/110-CH-C2 (M.443-CH)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- Elesa Cabinet Handles & Pulls