Shop All Leveling Mounts
Elesa
Leveling Foot, Gliding, M12, 61/62 in Base
Mfr # LV.A-60-14-AS-M8X68 -ESD-C
Zoro # G6559637
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.98 in
- Load Capacity 3136 lb
- Thread Size M8
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.36 in
Product Information
- Brand Elesa
- MFR # LV.A-60-14-AS-M8X68 -ESD-C
- Zoro # G6559637
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 3.98 in |
Thread Size | M8 |
Base Dia. | 2.36 in |
Bolt Length | 2.67 in |
Details
Item | Leveling Foot |
Load Capacity | 3136 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Zinc-Plated |
Includes | Nut and Nonslip Disk |
Construction | Steel |
Hex | 27/49 in |
Base | Conductive Glass-Fiber Reinforced Techopolymer |
Base Material | Conductive Glass-Fiber Reinforced Techopolymer |
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 2.36 in, Height 3.98 in, Load Capacity 3136 lb, Thread Size M8, Construction Steel, Hex 27/49 in, Includes Nut and Nonslip Disk, Bolt Length 2.67 in, Finish Zinc-Plated, Base Material Conductive Glass-Fiber Reinforced Techopolymer, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 27/32"H x 27/32"W, PK.5 (783RW-034S)
- EKENA MILLWORK 6 3/4"OD x 13"H x 6 15/16" BD Urn Finial (FIN06X13UR)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Flat Black (DB201-SMD FBL)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- ELESA Levelling feet, LV.A-60-14-M10x68 (LV.A)
- ELESA Levelling feet for ground mounting, LV.F-100-14-SST-M14X68 (LV.F-SST)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- ELESA Levelling feet, LV.A-80-14-AS-SST-M12x68-ESD-C (LV.A-SST-ESD-C)
- ELESA Levelling feet, LV.A-80-14-AS-M12x98 (LV.A)
- ELESA Levelling feet, LS.A-50-14-AS-M10x43 (LS.A)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG013-EL)
- Elesa Leveling Feet & Pads