Shop All Leveling Mounts
Elesa
Level Foot, Swivel Stud, M16, 40mm Base
Mfr # NDA.Q-40-M22X30
Zoro # G2851917
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35 mm
- Load Capacity 560 lb
- Thread Size M22
- Leveling Mount Type Gliding
- Base Dia. 40 mm
Product Information
- Brand Elesa
- MFR # NDA.Q-40-M22X30
- Zoro # G2851917
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 35 mm |
Thread Size | M22 |
Base Dia. | 40 mm |
Bolt Length | 35 mm |
Details
Item | Leveling Foot |
Load Capacity | 560 lb |
Leveling Mount Type | Gliding |
Material | Technopolymer |
Finish | Blackened |
Base | Polymide Technopolymer |
Construction | Technopolymer |
Base Material | Polyamide Technopolymer |
Description
Leveling Foot, Leveling Mount Type Gliding, Base Dia. 40 mm, Height 35 mm, Load Capacity 560 lb, Thread Size M22, Construction Technopolymer, Bolt Length 35 mm, Finish Blackened, Base Material Polyamide Technopolymer, Base Polymide Technopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 310265 Dogging Assembly (310265)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (52400I)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (172-52091)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12Pk Flt Carr Bolt/Nut (N280-859)
- ELESA Levelling feet, LX.40-SW17-M8x20-HS (LX-HS)
- ELESA Levelling feet, LV.A-80-14-AS-SST-M12x68-ESD-C (LV.A-SST-ESD-C)
- ELESA Level Foot, Fixed Stud, M16, 3-15/16in Base (LV.A-80-24-AS-M16X158 -ESD-C)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- ELESA Levelling feet, LV.A-80-14-AS-M12x98 (LV.A)
- J.W. WINCO JW Winco GN638-25-1/2X13-74-NV Leveling Feet (638-25-1/2X13-74-NV)
- Elesa Leveling Mounts