Shop All Leveling Mounts
Elesa
Level Foot, Fixed Stud, M16, 3-15/16in Base
Mfr # LV.A-80-24-AS-M16X158 -ESD-C
Zoro # G6393764
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.88 in
- Load Capacity 4032 lb
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Dia. 3.02 in
Product Information
- Brand Elesa
- MFR # LV.A-80-24-AS-M16X158 -ESD-C
- Zoro # G6393764
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 7.88 in |
Thread Size | M16 |
Base Dia. | 3.02 in |
Bolt Length | 6.22 in |
Details
Item | Leveling Foot |
Load Capacity | 4032 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Zinc-Plated |
Construction | Steel |
Includes | Nut and Nonslip Disk |
Hex | 86/91 in |
Base | Conductive Glass-Fiber Reinforced Techopolymer |
System of Measurement | Metric |
Base Material | Conductive Glass-Fiber Reinforced Techopolymer |
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 3.02 in, Height 7.88 in, Load Capacity 4032 lb, Thread Size M16, Construction Steel, Hex 86/91 in, Includes Nut and Nonslip Disk, Bolt Length 6.22 in, Finish Zinc-Plated, Base Material Conductive Glass-Fiber Reinforced Techopolymer, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG-04)
- CROWN 5" Cabinet Pull with 3" Center to Center Satin Nickel Finish (CHP904SN)
- NATIONAL GUARD Fire Door Gap Seal, 96 in, Gray, Steel (GAP90-96)
- JEFFREY ALEXANDER 1-1/8" Overall Length Polished Chrome Square Dominique Cabinet Knob (845PC)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- ELESA Levelling feet for ground mounting, LV.F-100-14-SST-M14X68 (LV.F-SST)
- ELESA Levelling feet, LV.A-80-14-AS-SST-M12x68-ESD-C (LV.A-SST-ESD-C)
- ELESA Level Foot, Swivel Stud, M10, 3-1/64in Base (LMRS.100-SST-M20-205)
- ELESA Levelling feet, LS.A-50-14-AS-M10x43 (LS.A)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad (NSW-2A)
- Elesa Leveling Feet & Pads