Shop All Door Pulls
Elesa
Antimicrobial Bridge Handle, Gloss
Mfr # M.843/200-SST-M8 Clean
Zoro # G8638192
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Technopolymer
- Finish Glossy
- Projection 2 3/8 in
- Grip Height 1 43/64 in
- Grip Length 5 1/2 in
Product Information
- Brand Elesa
- MFR # M.843/200-SST-M8 Clean
- Zoro # G8638192
- Country of Origin Italy
- Category Door Pulls
Dimensions
Grip Height | 1 43/64 in |
Grip Length | 5 1/2 in |
Overall Width | 1 1/8 in |
Grip Dia. | 3/4 in |
Thread Depth | 1/2 in |
Screw Size | M8 |
Overall Length | 7 7/8 in |
Details
Material | Polyamide, Technopolymer |
Finish | Glossy |
Projection | 2 3/8 in |
Item | Antimicrobial Bridge Handle |
Mounting Hole Center to Center | 7 in |
Mounting Type | 303 Stainless Steel Bosses |
Operating Temp. | -30 Degrees to 120 Degrees F |
Hardware | Not Included |
Load Rated (Y/N) | N |
Color | White |
Description
Antimicrobial Bridge Handle, Load Rated (Y/N) N, Mounting Type 303 Stainless Steel Bosses, Material Technopolymer, Finish Gloss, Mounting Hole Center to Center 7 in, Projection 2 3/8 in, Grip Dia. 3/4 in, Screw Size M8, Overall Length 7 7/8 in, Overall Width 1 1/8 in, Thread Depth 1/2 in, Operating Temp. -30 Degrees to 120 Degrees F, Grip Length 5 1/2 in, Color White, Grip Height 1 43/64 in, Hardware Not Included, Product Type Antimicrobial Bridge Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Drawer Release Pro 24In (DRP-SG01-24000)
- SURE-LOC HARDWARE Sure-Loc Hardware Robe and Coat Hook, Satin Nickel (RH3 15)
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- HAGER Bright Chrome Hinge RC1842426.BX (33310)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- PRIME-LINE Pull F/Flush Mount Chrm (141688)
- H&S AUTOSHOT $HEAVY PULL STUDS 500/BX 2.6MM (HS1002)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""STEEL (N116-731)
- RICHELIEU Pocket Door Frame and Hardware Kit (148150BC)
- DON-JO 1" Round Door Pull (DNJ-19-628-BTB)
- Elesa Door Pulls