Shop All Butt Hinges
Elesa
110mmH Hinged Safety Interlock Switch
Mfr # CFSW.110-6-2NO+2NC-F-C-2
Zoro # G6960414
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 110mm
- Door Leaf Thickness 12mm
- Holes per Leaf 2
- Load Capacity 2800 N
- Material Technopolymer
Product Information
- Brand Elesa
- MFR # CFSW.110-6-2NO+2NC-F-C-2
- Zoro # G6960414
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 110mm |
Height | 4.33 in |
Cable Length | 2 m |
Depth | 0.98 in |
Width | 2.36 in |
Overall Width | 2.36 in |
Overall Depth | 0.98 in |
Overall Height | 4.33 in |
Description
Hinged Safety Interlock Switch, Contact Form 2NO/2NC, Port Location Bottom Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length 2 m, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type UL/CSA STYLE 2587 8 X 22 AWG, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Latch Jamb 7 In Hook Zinc (852114)
- TRIMCO Square Corner Pull Plate 6" 1194 Pull Dark Bronze Powder Coat 4"x16" (1017-3.613)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8740160195)
- ELESA Hinges, CFTX.40 PP-SH-4 (CFTX-PP)
- ELESA Lift-off Hinges, CFMY.50 SH-6-S (CFMY)
- ELESA Hinges with friction brake, CFA.49-ERS-SH-5 (CFA-ERS)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- ELESA Hinges, CFMW.110-SH-6 (CFMW.)
- ELESA 1-3/16" W x 30mm H matte Pivot Hinge (CFM.30 SH-4- CLEAN)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-26D)
- Elesa Butt Hinges