Shop All Butt Hinges
Elesa
1-37/64" W x 40mm H matte Pivot Hinge
Mfr # CFM.40 SH-5-CLEAN
Zoro # G3011648
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 1 1/2 in
- Door Leaf Thickness 0.219 in
- Door Leaf Width 1 37/64 in
- Finish matte
Product Information
- Brand Elesa
- MFR # CFM.40 SH-5-CLEAN
- Zoro # G3011648
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 1/2 in |
Door Leaf Width | 1 37/64 in |
Pin Dia. | 5/32 in |
Frame Leaf Height | 1 1/2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.219 in |
Finish | matte |
Holes per Leaf | 2 |
Load Capacity | 225.0 lb |
Material | Technopolymer |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Pass-Through Holes for Countersunk Head Screws; 304 Stainless Steel Rotating Pin |
Item | Pivot Hinge |
Hardware | Not included |
Holes | With |
Pin Type | Nonremovable |
Bearing Type | Lubricated Sleeve |
Ligature Resistant | No |
Pin Material | Stainless Steel |
Frame Leaf Thickness | 0.219 in |
Description
Pivot Hinge, Fiberglass Material, White Enamel Finish, 225 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Left Handed, 0.219 in Door Leaf Thickness, 0.219 in Frame Leaf Thickness, Lubricated Sleeve Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 5/32 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 1 1/2 in, Door Leaf Width 1 37/64 in, Frame Leaf Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Shipboard Boat Wood Mosaic Wall Tile, Natural Finish, 23 3/4"W x 11 7/8"H x 3/4"P (WPW24X12SHMENA)
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D (7120 36 630)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (52400G)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 2x1 BRS Hinge (N211-235)
- ELESA Hinges, CFTX.40 PP-SH-4 (CFTX-PP)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- ELESA Hinges, CFM.40 SH-5-MD (CFM-MD)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-C-A)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- HAGER Antique Brass Hinge 174145EA (33197)
- Elesa Butt Hinges