Shop All Lever Chain Hoists
Elephant Lifting Products
1/4 ton Mini Lever Chain Hoist, Elephant YII-25, 20' Lift
Mfr # YII-25-20
Zoro # G509443268
product price: $281.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$281.99
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Elephant Lifting Products
- MFR # YII-25-20
- Zoro # G509443268
- Country of Origin Japan
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 1/4 Ton |
Hoist Lift | 20 ft |
Material | Steel |
Description
1/4 ton Mini Lever Chain Hoist - Elephant YII-25 - 20' Lift, Ultra Lightweight Design, Aluminum Body, Galvanized Load Chain, Compact, Fits in Toolbox
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 10 ft Fiberglass Stepladder (30810)
- MAG-MATE Replacement Handle (PNL2500HDL)
- GENERAL TOOLS VICE PIN SWIVEL HEAD (GN92)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 16 Ton, 5 Ft Lift (YA-160-5)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Yiii WOverload Protection, 315 Ton, 15 Ft Lift (YIII-320-15)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 1 Ton, 15 Ft Lift (YA-100-15)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 32 Ton, 10 Ft Lift (YA-320-10)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 080 Ton, 10 Ft Lift (YA-80-10)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (LX005-10)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (LX003-5)
- Elephant Lifting Products Hoists