Shop All Boat Steering, Controls & Accessories
Elenco Electronics
Lenco 380-01950 Le Lro-50-120 Rod Oven 50 Lb 120V
Mfr # 380-01950
Zoro # G504048284
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elenco Electronics
- MFR # 380-01950
- Zoro # G504048284
- Country of Origin China
- Category Boat Steering, Controls & Accessories
Description
Elenco was founded more than 30 years ago by 2 engineers. The core of Elenco is still our strong engineering and design skills. Our test equipment has been proven to be reliable as well as affordable. Our niche in the electronics industry has expanded to include markets from Universities and High Schools to retail toy and hobby stores. Capacity Wt.: 50 lb.
Size Electrode Handled: 10" [Min], 18"[Max].
Temp. Range: 300.0 °F [Max].
Chamber Size: 7-1/2" Dia. x 19" Depth.
Voltage: 120.00 VAC.
Phase: Single.
Frequency: 60.0 Hz, 50.0 Hz.
Watts: 300.00 W.
Cord Length: 10'.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A40 (A40)
- RACOR Snapp, Disposable Plastic Flt., R23107-10 (R23107-10)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- WALTER SURFACE TECHNOLOGIES Multi Surface Cleaner, 16.9 oz. (53X003)
- ELENCO ELECTRONICS Lenco 380-01910 Le Lro-10-120 Rod Oven 10 Lb 120V (380-01910)
- GOLDENROD Goldenrod 250-596 56610 Water-Block Fuel Filter W-Top Cap (250-596)
- SEACHOICE Foot Control Switch For Manually Operated Trolling Motors, 12/24V (28101)
- SEACHOICE Hour Meter - Rectangular (15321)
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- COLE HERSEE 3 Position Sealed Ignition Switch (95060-60-BP)
- SEA-DOG Splash Guard Switch Panel Vertical - 6 Switch (424116-1)
- Elenco Electronics Boat Steering, Controls & Accessories